Beli Pahat Diamond di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SwissTech Diamond Coated Filing & DeburringDeskripsi:SwissBurr hand deburring tools are a fast effective and efficient way of deburring holes, slots and edges. Swiss Burr is a totally modular system of interchangeable handles, holders and blades designed to cover all applications. A choice of HSS or carbide blades, countersinks and scrapers are available to suit your specific application. Swiss Burr blades are also interchangeable with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram. The set contains: SWISS+BURR™ 1x Extra Close handle, 1x E100S and 1x E400 blades plus five different shaped diamond coated files: rectangular, square, triangular, round and half round.atribut:
- Number of Pieces: 8
- Deburring Application: Flat Surface Hole, Back Edge Hole, Edge Hole, Inner Surface Straight Edge
- Set Contents: (5)Diamond Coated Files Rectangular;Square;Triangular;Round;Half Round E100s Blade E400 Blade Extra Close handle
- Set Type: Diamond Coating Filing & Deburring
- Product Number: 154-00044
- Trade Letter: E
- SUMITOMO Diamond Indexable Turning Insert (Mata Pahat Bubut)atribut:
- UNSPSC: 23171618
- Measurement System: Fractional Inch
- WALTER VALENITE Diamond Indexable Turning Insert (Mata Pahat Bubut)atribut:
- UNSPSC: 23171618
- Kennedy Diamond Point Cold ChiselDeskripsi:Used for channelling brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.atribut:
- Overall Length: 200mm
- Handle Material: Steel
- Product Type: Diamond Point Chisel
- Shank Shape: Octagonal
- Blade Material: Chrome Vanadium Steel
- Octagon: 18mm
- Blade Width: 9.5mm
- Part Number: KEN5056840K
- Sumitomo Electric Holder Diamond 55 Degrees (Gagang Pahat Bubut)atribut:
- Applicable Tip: Diamond 55 degrees
- Sumitomo Electric Holder Diamond 80 Degrees (Gagang Pahat Bubut)atribut:
- Applicable Tip: Diamond 80 degrees
- Sumitomo Electric Holder Diamond 35 Degrees (Gagang Pahat Bubut)atribut:
- Applicable Tip: Diamond 35 degrees
- ULTRA-DEX USA Diamond Indexable Turning Insert (Mata Pahat Bubut)Deskripsi:Carbon steel fixed hex dies restore external threads on metal and plastic parts in general purpose threading tasks.atribut:
- UNSPSC: 23171618
- Cutting Application: Boring; Turning
- Cutting Direction: Neutral
- Measurement System: Fractional Inch
- Number of Cutting Edges: 2
- Shape: Rhombic
- York Diamond Mounted BurrDeskripsi:Suitable for precision grinding of carbide, gems, glass, ceramics, tough alloys, cermets, tool steels etc. - Diamond grip mesh is 120/140. - Recommended operating speeds 15,000 - 30,000 rpm. - 3mm Shankatribut:
- Shank Diameter (mm): 3
- Cut Type: Single Cut
- Head Length (mm): 10
- Head Shape: Round Tree
- Sumitomo Electric Sumi Diamond End MillDeskripsi:Material: An epoch-making grade of ultra-fine diamond particles sintered at high density. It has both strength comparable to cemented carbide and excellent abrasion resistance, and excellent cutting edge.
- OSG Phoenix 6 Corner Shoulder Milling Cutter Insert for PSTW (Mata Pahat Bubut)Deskripsi:6-corner shoulder milling cutter for PSTW, double-sided 6-corner (90°) insert. The thickness increases rigidity and the positive rake blade has low resistance, making it resistant to chatter vibration and suitable for machining with long overhangs . Economical design with 3 front and back corners (6 corners on both sides). The wiper blade provides an excellent finished surface. Insert variations to suit processing applications.
- Mokuba Diamond Point Chiselatribut:
- Finishing Material: Carbon Steel for Mechanical Structures
- Mitsubishi Materials CNMG-MA Turning Insert (Mata Pahat Bubut)atribut:
- Corner Height Tolerance (mm): ± 0.08 to ± 0.18
- OSG Carbide End Mill (Mata Pahat Frais)atribut:
- Material: Cemented carbide (CARBIDE)
- Shank Diameter (mm): 6
- Surface Processing: Diamond coating
- Number of Blades: 2
- Work Material: Graphite
- Helix Angle (Degree): 30
- MICRO 100 Diamond Indexable Turning Insertatribut:
- UNSPSC: 23171618
- Chip-Breaker: No
- Number of Cutting Edges: 4
- Primary Material Application: Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Stainless Steel, Steel, Titanium
- Primary Material Application ISO Code: H; K; M; N; P; S
- Shape: Rhombic
- Mitsubishi Materials Chip DCMT-MP Cutting Insert (Mata Pahat Bubut)atribut:
- Shape: Diamond-Shaped 55 Degree
- Inscribed Circle Tolerance (mm): ± 0.05 to ± 0.13
- Inscribed Circle Diameter (phi mm): 9.525
- Thickness (mm): 3.97
- Cutting Edge Length (mm): 11.6
- Chip breaker: One Side
- Clearance angle (degrees): 7
- Corner Height Tolerance (mm): ± 0.08 to ± 0.18
- Hole Shape: Some cylindrical bore single-Sided 40 Degree to 60 Degree
- TRUSCO Number: 664-8835
- Thickness Tolerance (mm): ± 0.13
- HPMT Miniature Torus End Mill with Long Neck, 2 Flutes (Mata Pahat Frais)Deskripsi:- Differential Helix (DH), Reduces machining vibrations allowing for high speed machining and increased productivity, For chatter free machining and excellent surface finishing.- The Perfect Edge Design, Provides a stable cutting edge with much reduced possibility of chipping while prolonging the tool life, High CNC repeatability within 0.010mm.- Differential Pitch (DP), Provides excellent surface finishing while eliminating chatter.- Corner Radius, Reducing chipping and providing longer tool life, Standardized corner radius for aerospace components.- Stable Cutting Edge, Allows for high speeds and feed rates greatly improving productivity.- Suitable for Materials, P, M, K, S
Daftar Harga Pahat Diamond Terbaru November 2026
| SwissTech Diamond Coated Filing & Deburring | Rp2.999.900 |
| SUMITOMO Diamond Indexable Turning Insert (Mata Pahat Bubut) | Rp479.900 |
| WIDIA Diamond Indexable Turning Insert (Mata Pahat Bubut) | Rp439.900 |
| WALTER VALENITE Diamond Indexable Turning Insert (Mata Pahat Bubut) | Rp449.900 |
| Kennedy Diamond Point Cold Chisel | Rp289.900 |
| Sumitomo Electric Holder Diamond 55 Degrees (Gagang Pahat Bubut) | Rp1.699.900 |
| Sumitomo Electric Holder Diamond 80 Degrees (Gagang Pahat Bubut) | Rp1.699.900 |
| Sumitomo Electric Holder Diamond 35 Degrees (Gagang Pahat Bubut) | Rp1.699.900 |
| ULTRA-DEX USA Diamond Indexable Turning Insert (Mata Pahat Bubut) | Rp479.900 |
| Sandvik Sandvik PCD Diamond Insert (Mata Pahat Bubut) | Rp12.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/dsP109331496-1.jpg)
/crP109332459-1.jpg)
/ipP109392673-1.jpg)

/o8P105593872-1.jpg)
/mbP105593803-1.jpg)
/nuP105593858-1.jpg)
/3oP109392132-1.jpg)
/f1P104036541-1.jpg)


/41P109213145-1.jpg)

/ofP103602879-1.jpg)
/P103068598-1.jpg)

/7xP103603285-2.jpg)

/8gP107911304-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)